Large Santa Monica Life Satin Brass Sliding Door Life Satin Brass
Mfr # PD005.044.KT
Zoro # G1748535
product price:Â $198.99
/ea
Free Shipping & Returns
Key Features
Height
0
Length
0
Width
0
Material
Brass
Color
Lifetime Satin Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD005.044.KT
Zoro #
G1748535
UPC #
00823079449903
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Large Santa Monica Life Satin Brass Slid
Material
Brass
Color
Lifetime Satin Brass
Finish
Satin Brass
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Trim
Description
Large Santa Monica Life Satin Brass Slid
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.