Large Santa Monica Life SN Sliding Door Locks Life SN
Mfr # PD005.056.KE
Zoro # G1748352
product price: $142.40
/ea
Free Shipping & Returns
Key Features
Height
1.9
Length
10.2
Width
3.5
Material
Brass
Color
Lifetime Satin Nickel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.056.KE
Zoro #
G1748352
UPC #
-
Country of Origin
China
Dimensions
Height
1.9
Length
10.2
Width
3.5
Details
Item
Large Santa Monica Life SN Sliding Door
Material
Brass
Color
Lifetime Satin Nickel
Finish
Satin Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Product Type
Trim
Description
Large Santa Monica Life SN Sliding Door
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.