Large Santa Monica Lifetime Brass Sliding Door Locks Lifetime Brass
Mfr # PD005.003.KT
Zoro # G1748501
product price:Â $189.60
/ea
Free Shipping & Returns
Key Features
Height
1.7
Length
9.9
Width
3.1
Material
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.003.KT
Zoro #
G1748501
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
9.9
Width
3.1
Details
Item
Large Santa Monica Lifetime Brass Slidin
Material
Brass
Color
Lifetime Brass
Finish
Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Series
Estate
Product Type
Trim
Description
Large Santa Monica Lifetime Brass Slidin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.