
Large Santa Monica ORB Sliding Door Locks ORB
Mfr # PD005.102.KE
Zoro # G1748440
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height
1.7
Length
9.9
Width
3.1
Material
Brass
Color
Oil Rubbed Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.102.KE
Zoro #
G1748440
UPC #
-
Country of Origin
China
Dimensions
Height
1.7
Length
9.9
Width
3.1
Details
Item
Large Santa Monica ORB Sliding Door Lock
Material
Brass
Color
Oil Rubbed Bronze
Finish
Oil Rubbed Bronze
Weight
1.15
Warranty
Limited Lifetime Mechanical Warranty and No Finish Warranty
Series
Estate
Product Type
Trim
Description
Large Santa Monica ORB Sliding Door Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.