Large Santa Monica Satin Black Sliding Door Locks Satin Black
Mfr # PD005.190.KE
Zoro # G1748404
product price: $157.99
/ea
Free Shipping & Returns
Key Features
Height
1.7323
Length
10
Width
3.1496
Material
Brass
Color
Satin Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD005.190.KE
Zoro #
G1748404
UPC #
00884011756558
Country of Origin
China
Dimensions
Height
1.7323
Length
10
Width
3.1496
Details
Item
Large Santa Monica Satin Black Sliding D
Material
Brass
Color
Satin Black
Finish
Satin Black
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Series
Estate
Product Type
Trim
Description
Large Santa Monica Satin Black Sliding D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.