Large Santa Monica Satin Brass Brown Sliding Door Satin Brass Brown

  • Mfr # PD005.060.KE

  • Zoro # G1748431


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Height
0
Length
0
Width
0
Material
Brass
Color
Satin Brass with Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD005.060.KE
Zoro #
G1748431
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Large Santa Monica Satin Brass Brown Sli
Material
Brass
Color
Satin Brass with Brown
Finish
Satin Brass and Brown
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim

Description

Large Santa Monica Satin Brass Brown Sli

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.