Large Santa Monica Venetian Bronze Sliding Door Locks Venetian Bronze
Mfr # PD005.112.KT
Zoro # G1748580
product price:Â $189.60
/ea
Free Shipping & Returns
Key Features
Height
1.8
Length
10.1
Width
3.4
Material
Brass
Color
Venetian Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PD005.112.KT
Zoro #
G1748580
UPC #
00884011756350
Country of Origin
China
Dimensions
Height
1.8
Length
10.1
Width
3.4
Details
Item
Large Santa Monica Venetian Bronze Slidi
Material
Brass
Color
Venetian Bronze
Finish
Venetian Bronze
Series
Estate
Warranty
Limited Lifetime Mechanical Warranty and Limited 5 Year Finish Warranty
Product Type
Trim
Description
Large Santa Monica Venetian Bronze Slidi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.