
Lever Antique Brass Door Levers Antique Brass 5108
Mfr # 5108.050.LMR
Zoro # G1748930
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Material
Brass
Height
2.5984
Width
3.4646
Length
6.063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5108.050.LMR
Zoro #
G1748930
UPC #
-
Country of Origin
China
Dimensions
Height
2.5984
Width
3.4646
Length
6.063
Details
Series
Estate
Item
Lever Antique Brass Door Levers Antique
Material
Brass
Weight
0.9
Color
Antique Brass
Description
Item Lever Antique Brass Door Levers Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.