Lever Antique Brass Door Levers Antique Brass 5108

  • Mfr # 5108.050.RMR

  • Zoro # G1748991


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Cylinder Core Type
Single
Features
Right Hand
Length
6.063
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5108.050.RMR
Zoro #
G1748991
UPC #
-
Country of Origin
China

Dimensions

Length
6.063
Width
3.4646
Height
2.5984

Details

Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Cylinder Core Type
Single
Features
Right Hand
Weight
0.7
Color
Antique Brass
Material
Brass

Description

Item Lever Antique Brass Door Levers Antique

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.