Lever Antique Brass Door Levers Antique Brass 5112

  • Mfr # 5112.050.MR

  • Zoro # G1748772


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Length
6
Weight
1.5
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5112.050.MR
Zoro #
G1748772
UPC #
-
Country of Origin
China

Dimensions

Length
6
Height
2.6
Width
3.5

Details

Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Weight
1.5
Material
Brass
Color
Antique Brass

Description

Item Lever Antique Brass Door Levers Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.