
Lever Antique Brass Door Levers Antique Brass 5122
Mfr # 5122.050.LMR
Zoro # G1749043
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Antique Brass
Features
Left Hand
Cylinder Core Type
Single
Length
6.063
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5122.050.LMR
Zoro #
G1749043
UPC #
-
Country of Origin
China
Dimensions
Length
6.063
Height
2.4409
Width
3.4646
Details
Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Features
Left Hand
Cylinder Core Type
Single
Color
Antique Brass
Weight
0.3
Material
Brass
Description
Item Lever Antique Brass Door Levers Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.