Zoro Homepage

Lever Antique Brass Door Levers Antique Brass 5122

  • Mfr # 5122.050.MR

  • Zoro # G1749019


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Height
1.3
Length
4
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5122.050.MR
Zoro #
G1749019
UPC #
00723079392264
Country of Origin
China

Dimensions

Height
1.3
Length
4
Width
2.5

Details

Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Color
Antique Brass
Weight
1.6
Material
Brass

Description

Item Lever Antique Brass Door Levers Antique

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.