
Lever Antique Brass Door Levers Antique Brass 5125
Mfr # 5125.050.LMR
Zoro # G1749089
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Antique Brass
Cylinder Core Type
Single
Features
Left Hand
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5125.050.LMR
Zoro #
G1749089
UPC #
-
Country of Origin
China
Dimensions
Width
3.5
Height
2.5
Length
6.1
Details
Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Color
Antique Brass
Weight
0.7716
Description
Item Lever Antique Brass Door Levers Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.