Lever Antique Brass Door Levers Antique Brass 5137

  • Mfr # 5137.050.MR

  • Zoro # G1749140


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Antique Brass
Weight
2.1
Width
0
Color
Antique Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5137.050.MR
Zoro #
G1749140
UPC #
-
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Weight
2.1
Color
Antique Brass
Material
Brass

Description

Item Lever Antique Brass Door Levers Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.