Zoro Homepage

Lever Antique Brass Door Levers Antique Brass 5166

  • Mfr # 5166.050.MR

  • Zoro # G1749402


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Antique Brass
Length
0
Height
0
Weight
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5166.050.MR
Zoro #
G1749402
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Series
Estate
Item
Lever Antique Brass Door Levers Antique
Color
Antique Brass
Weight
2
Material
Brass

Description

Item Lever Antique Brass Door Levers Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.