
Lever Antique Brass Door Levers Antique Brass 5173
Mfr # 5173.050.LMR
Zoro # G1749271
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Antique Brass
Features
Left Hand
Cylinder Core Type
Single
Width
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5173.050.LMR
Zoro #
G1749271
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Finish
Antique Brass
Item
Lever Antique Brass Door Levers Antique
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Color
Antique Brass
Weight
0
Description
Item Lever Antique Brass Door Levers Antique
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.