Zoro Homepage

Lever Bright Chrome Door Levers Bright Chrome 5103

  • Mfr # 5103.260.MR

  • Zoro # G1751189


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Chrome
Height
2.5197
Width
3.4646
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5103.260.MR
Zoro #
G1751189
UPC #
-
Country of Origin
China

Dimensions

Height
2.5197
Width
3.4646
Length
5.9843

Details

Series
Estate
Finish
Bright Chrome
Item
Lever Bright Chrome Door Levers Bright C
Material
Brass
Color
Bright Chrome
Weight
0.4
Product Type
Door

Description

Item Lever Bright Chrome Door Levers Bright C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.