Zoro Homepage

Lever Bright Chrome Door Levers Bright Chrome 5104

  • Mfr # 5104.260.MR

  • Zoro # G1751012


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Chrome
Color
Bright Chrome
Weight
1.3
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5104.260.MR
Zoro #
G1751012
UPC #
-
Country of Origin
China

Dimensions

Length
6.063
Height
2.5984
Width
3.4646

Details

Series
Estate
Finish
Bright Chrome
Item
Lever Bright Chrome Door Levers Bright C
Color
Bright Chrome
Weight
1.3
Material
Brass
Product Type
Door

Description

Item Lever Bright Chrome Door Levers Bright C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.