
Lever Bright Chrome Door Levers Bright Chrome 5122
Mfr # 5122.260.LMR
Zoro # G1751511
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Chrome
Cylinder Core Type
Single
Features
Left Hand
Length
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5122.260.LMR
Zoro #
G1751511
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Finish
Bright Chrome
Item
Lever Bright Chrome Door Levers Bright C
Cylinder Core Type
Single
Features
Left Hand
Material
Brass
Weight
0.8
Color
Bright Chrome
Product Type
Door
Description
Item Lever Bright Chrome Door Levers Bright C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.