Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Bright Chrome Door Levers Bright Chrome 5138

  • Mfr # 5138.260.LMR

  • Zoro # G1751685


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.2
Color
Bright Chrome
Material
Brass
Width
3.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5138.260.LMR
Zoro #
G1751685
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.7
Length
5.3

Details

Series
Estate
Item
Lever Bright Chrome Door Levers Bright C
Weight
0.2
Color
Bright Chrome
Material
Brass

Description

Item Lever Bright Chrome Door Levers Bright C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.