Zoro Homepage

Lever Bright Chrome Door Levers Bright Chrome 5152

  • Mfr # 5152.260.LMR

  • Zoro # G1751660


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Material
Brass
Height
1.8
Weight
0.5
Width
2.9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152.260.LMR
Zoro #
G1751660
UPC #
-
Country of Origin
China

Dimensions

Height
1.8
Width
2.9
Length
5.2

Details

Series
Estate
Item
Lever Bright Chrome Door Levers Bright C
Material
Brass
Weight
0.5
Color
Bright Chrome

Description

Item Lever Bright Chrome Door Levers Bright C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.