Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Distressed ORB Door Levers Distressed ORB 5106

  • Mfr # 5106.402.RMR

  • Zoro # G1753961


product price: $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Color
Distressed Oil Rubbed Bronze
Weight
0.2
Width
3.4646
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106.402.RMR
Zoro #
G1753961
UPC #
-
Country of Origin
China

Dimensions

Width
3.4646
Height
2.5984
Length
6.063

Details

Series
Estate
Item
Lever Distressed ORB Door Levers Distres
Color
Distressed Oil Rubbed Bronze
Weight
0.2
Material
Brass

Description

Item Lever Distressed ORB Door Levers Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.