Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Distressed ORB Door Levers Distressed ORB 5152

  • Mfr # 5152.402.MR

  • Zoro # G1753270


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.9
Width
3.4
Material
Brass
Length
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5152.402.MR
Zoro #
G1753270
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Length
6
Height
2.6

Details

Series
Estate
Item
Lever Distressed ORB Door Levers Distres
Weight
0.9
Material
Brass
Color
Distressed Oil Rubbed Bronze

Description

Item Lever Distressed ORB Door Levers Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.