Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Distressed ORB Door Levers Distressed ORB 5162

  • Mfr # 5162.402.MR

  • Zoro # G1753313


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Distressed Oil Rubbed Bronze
Material
Brass
Weight
1.7
Width
3.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5162.402.MR
Zoro #
G1753313
UPC #
-
Country of Origin
China

Dimensions

Width
3.4
Length
6.1
Height
2.6

Details

Series
Estate
Finish
Distressed Oil Rubbed Bronze
Item
Lever Distressed ORB Door Levers Distres
Material
Brass
Weight
1.7
Color
Distressed Oil Rubbed Bronze
Product Type
Door

Description

Item Lever Distressed ORB Door Levers Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.