Zoro Homepage

Lever Distressed ORB Door Levers Distressed ORB 5173

  • Mfr # 5173.402.MR

  • Zoro # G1753365


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Height
0
Material
Brass
Width
0
Color
Distressed Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5173.402.MR
Zoro #
G1753365
UPC #
-
Country of Origin
China

Dimensions

Height
0
Width
0
Length
0

Details

Series
Estate
Item
Lever Distressed ORB Door Levers Distres
Material
Brass
Color
Distressed Oil Rubbed Bronze
Weight
0

Description

Item Lever Distressed ORB Door Levers Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.