Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Distressed ORB Door Levers Distressed ORB 5190

  • Mfr # 5190.402.RMR

  • Zoro # G1753471


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Weight
0.7
Color
Distressed Oil Rubbed Bronze
Height
2.1
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190.402.RMR
Zoro #
G1753471
UPC #
-
Country of Origin
China

Dimensions

Height
2.1
Length
5.5
Width
3.1

Details

Series
Estate
Item
Lever Distressed ORB Door Levers Distres
Weight
0.7
Color
Distressed Oil Rubbed Bronze
Material
Brass

Description

Item Lever Distressed ORB Door Levers Distres

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.