
Lever Lifetime Brass Door Levers Lifetime Brass 5103
Mfr # 5103.003.RMR
Zoro # G1754372
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Brass
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5103.003.RMR
Zoro #
G1754372
UPC #
-
Country of Origin
China
Dimensions
Length
5.4
Width
3
Height
2
Details
Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Brass
Weight
1
Material
Brass
Product Type
Door
Description
Item Lever Lifetime Brass Door Levers Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.