
Lever Lifetime Brass Door Levers Lifetime Brass 5104
Mfr # 5104.003.RMR
Zoro # G1754479
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Brass
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5104.003.RMR
Zoro #
G1754479
UPC #
00723079122946
Country of Origin
China
Dimensions
Length
6.1
Width
3.4
Height
2.6
Details
Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Brass
Weight
1
Material
Brass
Product Type
Door
Description
Item Lever Lifetime Brass Door Levers Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.