Zoro Homepage

Lever Lifetime Brass Door Levers Lifetime Brass 5105

  • Mfr # 5105.003.MR

  • Zoro # G1754390


product price: $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brass
Weight
1
Height
0.25
Color
Lifetime Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5105.003.MR
Zoro #
G1754390
UPC #
-
Country of Origin
China

Dimensions

Height
0.25
Width
0.5
Length
0.5

Details

Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Weight
1
Color
Lifetime Brass
Material
Brass
Product Type
Door

Description

Item Lever Lifetime Brass Door Levers Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.