Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lifetime Brass Door Levers Lifetime Brass 5106

  • Mfr # 5106.003.MR

  • Zoro # G1754339


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Brass
Material
Brass
Weight
1.2
Height
2.6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5106.003.MR
Zoro #
G1754339
UPC #
-
Country of Origin
China

Dimensions

Height
2.6
Width
3.4
Length
6

Details

Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Material
Brass
Weight
1.2
Color
Lifetime Brass
Product Type
Door

Description

Item Lever Lifetime Brass Door Levers Lifetim

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.