
Lever Lifetime Brass Door Levers Lifetime Brass 5113
Mfr # 5113.003.LMR
Zoro # G1754345
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
0
Height
0
Material
Brass
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5113.003.LMR
Zoro #
G1754345
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Series
Estate
Item
Lever Lifetime Brass Door Levers Lifetim
Material
Brass
Color
Lifetime Brass
Weight
0.55
Description
Item Lever Lifetime Brass Door Levers Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.