
Lever Lifetime Brass Door Levers Lifetime Brass 5121
Mfr # 5121.003.RMR
Zoro # G1754619
product price: $140.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Brass
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5121.003.RMR
Zoro #
G1754619
UPC #
-
Country of Origin
China
Dimensions
Width
3.4646
Length
6.063
Height
2.6772
Details
Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Features
Right Hand
Cylinder Core Type
Single
Color
Lifetime Brass
Material
Brass
Weight
1.2
Product Type
Door
Description
Item Lever Lifetime Brass Door Levers Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.