
Lever Lifetime Brass Door Levers Lifetime Brass 5138
Mfr # 5138.003.MR
Zoro # G1754914
product price: $254.40
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Brass
Height
2.6
Length
6.2
Width
3.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5138.003.MR
Zoro #
G1754914
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Length
6.2
Width
3.7
Details
Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Weight
1.4
Color
Lifetime Brass
Material
Brass
Product Type
Door
Description
Item Lever Lifetime Brass Door Levers Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.