
Lever Lifetime Brass Door Levers Lifetime Brass 5152
Mfr # 5152.003.LMR
Zoro # G1754862
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Width
3.5
Material
Brass
Height
2.3
Length
6.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5152.003.LMR
Zoro #
G1754862
UPC #
00723079085371
Country of Origin
China
Dimensions
Width
3.5
Height
2.3
Length
6.1
Details
Series
Estate
Item
Lever Lifetime Brass Door Levers Lifetim
Material
Brass
Weight
0.8
Color
Lifetime Brass
Description
Item Lever Lifetime Brass Door Levers Lifetim
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.