
Lever Lifetime Brass Door Levers Lifetime Brass 5165
Mfr # 5165.003.RMR
Zoro # G1755045
product price: $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Brass
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5165.003.RMR
Zoro #
G1755045
UPC #
-
Country of Origin
China
Dimensions
Length
0
Height
0
Width
0
Details
Series
Estate
Finish
Brass
Item
Lever Lifetime Brass Door Levers Lifetim
Features
Right Hand
Cylinder Core Type
Single
Material
Brass
Color
Lifetime Brass
Weight
0.6
Product Type
Door
Description
Item Lever Lifetime Brass Door Levers Lifetim
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.