
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5104
Mfr # 5104.055.LMR
Zoro # G1755212
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.6
Material
Brass
Length
6
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5104.055.LMR
Zoro #
G1755212
UPC #
-
Country of Origin
China
Dimensions
Height
2.6
Length
6
Width
3.5
Details
Series
Estate
Item
Lever Lifetime Bright Nickel Door Levers
Material
Brass
Weight
0.6
Color
Lifetime Bright Nickel
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.