Shop BALDWIN
See all product information
Create Account
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5106
- Mfr # 5106.055.MR
- Zoro # G1755109
product price:Â
$
254.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Width
3.4
Height
2.6
Length
6.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5106.055.MR
- Zoro #
- G1755109
- UPC #
- -
- Country of Origin
- China
- Series
- Estate
- Finish
- Bright Nickel
- Item
- Lever Lifetime Bright Nickel Door Levers
- Color
- Lifetime Bright Nickel
- Weight
- 1.15
- Material
- Brass
Dimensions
- Width
- 3.4
- Height
- 2.6
- Length
- 6.1
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.