
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5108
Mfr # 5108.055.LMR
Zoro # G1755230
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Features
Left Hand
Cylinder Core Type
Single
Height
0
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5108.055.LMR
Zoro #
G1755230
UPC #
-
Country of Origin
China
Dimensions
Height
0
Width
0
Length
0
Details
Series
Estate
Finish
Bright Nickel
Item
Lever Lifetime Bright Nickel Door Levers
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Color
Lifetime Bright Nickel
Weight
0.7
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.