
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5108
Mfr # 5108.055.MR
Zoro # G1755334
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Color
Lifetime Bright Nickel
Width
3.3858
Length
5.9843
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5108.055.MR
Zoro #
G1755334
UPC #
00650361339990
Country of Origin
China
Dimensions
Width
3.3858
Length
5.9843
Height
2.5984
Details
Series
Estate
Finish
Bright Nickel
Item
Lever Lifetime Bright Nickel Door Levers
Color
Lifetime Bright Nickel
Weight
1.1
Material
Brass
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.