Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5112

  • Mfr # 5112.055.LMR

  • Zoro # G1755395


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5112.055.LMR
Zoro #
G1755395
UPC #
-
Country of Origin
China

Dimensions

Width
3.3
Height
2.1
Length
5.8

Details

Series
Estate
Finish
Bright Nickel
Item
Lever Lifetime Bright Nickel Door Levers
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.3
Color
Lifetime Bright Nickel

Description

Item Lever Lifetime Bright Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.