
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5116
Mfr # 5116.055.LMR
Zoro # G1755465
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Length
6
Height
2.6
Color
Lifetime Bright Nickel
Weight
0.5512
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5116.055.LMR
Zoro #
G1755465
UPC #
00829846624252
Country of Origin
China
Dimensions
Length
6
Height
2.6
Width
3.4
Details
Series
Estate
Item
Lever Lifetime Bright Nickel Door Levers
Color
Lifetime Bright Nickel
Weight
0.5512
Material
Brass
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.