
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5116
Mfr # 5116.055.RMR
Zoro # G1755492
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Weight
0.65
Length
6.1
Material
Brass
Width
3.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5116.055.RMR
Zoro #
G1755492
UPC #
-
Country of Origin
China
Dimensions
Length
6.1
Width
3.5
Height
3
Details
Series
Estate
Item
Lever Lifetime Bright Nickel Door Levers
Weight
0.65
Material
Brass
Color
Lifetime Bright Nickel
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.