
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5118
Mfr # 5118.055.LMR
Zoro # G1755404
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Finish
Bright Nickel
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5118.055.LMR
Zoro #
G1755404
UPC #
-
Country of Origin
China
Dimensions
Length
6.1
Height
0.2
Width
1.6
Details
Series
Estate
Finish
Bright Nickel
Item
Lever Lifetime Bright Nickel Door Levers
Features
Left Hand
Cylinder Core Type
Single
Material
Brass
Weight
0.3307
Color
Lifetime Bright Nickel
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.