Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5118

  • Mfr # 5118.055.MR

  • Zoro # G1755483


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Material
Brass
Length
6.1
Width
3.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5118.055.MR
Zoro #
G1755483
UPC #
00829846624870
Country of Origin
China

Dimensions

Length
6.1
Width
3.5
Height
2.6

Details

Series
Estate
Finish
Bright Nickel
Item
Lever Lifetime Bright Nickel Door Levers
Material
Brass
Weight
0.55
Color
Lifetime Bright Nickel

Description

Item Lever Lifetime Bright Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.