Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5138

  • Mfr # 5138.055.MR

  • Zoro # G1755745


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Width
3.4
Color
Lifetime Bright Nickel
Material
Brass
Height
2.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5138.055.MR
Zoro #
G1755745
UPC #
00650361340439
Country of Origin
China

Dimensions

Width
3.4
Height
2.7
Length
6

Details

Series
Estate
Item
Lever Lifetime Bright Nickel Door Levers
Color
Lifetime Bright Nickel
Material
Brass
Weight
1.7

Description

Item Lever Lifetime Bright Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.