Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5138

  • Mfr # 5138.055.RMR

  • Zoro # G1755614


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Bright Nickel
Cylinder Core Type
Single
Features
Right Hand
Length
6.1417
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5138.055.RMR
Zoro #
G1755614
UPC #
-
Country of Origin
China

Dimensions

Length
6.1417
Width
3.4646
Height
2.5984

Details

Series
Estate
Finish
Bright Nickel
Item
Lever Lifetime Bright Nickel Door Levers
Cylinder Core Type
Single
Features
Right Hand
Weight
0.3
Color
Lifetime Bright Nickel
Material
Brass

Description

Item Lever Lifetime Bright Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.