
Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5165
Mfr # 5165.055.RMR
Zoro # G1755879
product price:Â $128.00
/ea
Free Shipping & Returns
Key Features
Series
Estate
Height
2.1
Weight
0.8
Material
Brass
Width
3.2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5165.055.RMR
Zoro #
G1755879
UPC #
-
Country of Origin
China
Dimensions
Height
2.1
Width
3.2
Length
5.6
Details
Series
Estate
Item
Lever Lifetime Bright Nickel Door Levers
Weight
0.8
Material
Brass
Color
Lifetime Bright Nickel
Description
Item Lever Lifetime Bright Nickel Door Levers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.