Lever Lifetime Bright Nickel Door Levers Lifetime Bright Nickel 5190

  • Mfr # 5190.055.LMR

  • Zoro # G1755973


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Length
6.1
Weight
0.3
Height
2.6
Color
Lifetime Bright Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5190.055.LMR
Zoro #
G1755973
UPC #
-
Country of Origin
China

Dimensions

Length
6.1
Height
2.6
Width
3.3

Details

Series
Estate
Item
Lever Lifetime Bright Nickel Door Levers
Weight
0.3
Color
Lifetime Bright Nickel
Material
Brass

Description

Item Lever Lifetime Bright Nickel Door Levers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.