Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass 5104

  • Mfr # 5104.044.MR

  • Zoro # G1756000


product price:  $254.40
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Brass
Color
Lifetime Satin Brass
Width
0
Height
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5104.044.MR
Zoro #
G1756000
UPC #
00823079420711
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Series
Estate
Finish
Satin Brass
Item
Lever Lifetime Satin Brass Door Levers L
Color
Lifetime Satin Brass
Material
Brass
Product Type
Door

Description

Item Lever Lifetime Satin Brass Door Levers L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.