Lever Lifetime Satin Brass Door Levers Lifetime Satin Brass 5116

  • Mfr # 5116.044.RMR

  • Zoro # G1756411


product price:  $128.00
/ea
Free Shipping & Returns

Key Features

Series
Estate
Finish
Satin Brass
Cylinder Core Type
Single
Features
Right Hand
Width
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5116.044.RMR
Zoro #
G1756411
UPC #
00823079421121
Country of Origin
China

Dimensions

Width
0
Length
0
Height
0

Details

Series
Estate
Finish
Satin Brass
Item
Lever Lifetime Satin Brass Door Levers L
Cylinder Core Type
Single
Features
Right Hand
Color
Lifetime Satin Brass
Material
Brass
Product Type
Door

Description

Item Lever Lifetime Satin Brass Door Levers L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.